Zoro Homepage

I, Rotary Switch Service Kit

  • Mfr # 00-748270

  • Zoro # G700636773


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Height
2.95 in
Length
8.9 in
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-748270
Zoro #
G700636773
UPC #
-
Country of Origin
United States

Dimensions

Height
2.95 in
Length
8.9 in
Width
3.7 in

Details

Item
Rotary Switch Service Kit

Description

I,Rotary Switch Service Kit. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.