Zoro Homepage

Ignition Control Brd 120V

  • Mfr # 00-853486

  • Zoro # G502263061


product price: $286.99
/ea
Free Shipping & Returns

Key Features

For Use With
Market Forge; Southbend Kettle; Vulcan Steamer Vsx5g, Vsx5gc, Vsx7gc, Vsx10gc
Features
4-7/8 in Centers on Mount Tabs; 4 sec Ignition Time
Fits Brand
Market Forge; Southbend; Vulcan
Amps
50 mA
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-853486
Zoro #
G502263061
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
4 in
Height
2.50 in

Details

Item
Ignition Control Board
For Use With
Market Forge; Southbend Kettle; Vulcan Steamer Vsx5g, Vsx5gc, Vsx7gc, Vsx10gc
Features
4-7/8 in Centers on Mount Tabs; 4 sec Ignition Time
Fits Brand
Market Forge; Southbend; Vulcan
Amps
50 mA
Voltage
120 V

Description

Ignition Control Board,;Fenwal 4-1/4" X 2-1/2", 4-7/8" Ctrs On Mount Tabs, 120V;Input, 50Ma Max, Ign Time 4 Sec;Market Forge;Southbend Kettle;Vulcan Steamer Vsx5G, Vsx5Gc, Vsx7Gc, Vsx10Gc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.