Zoro Homepage

Ignition Module

  • Mfr # 00-356589-00002

  • Zoro # G002263684


product price: $221.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Gco4c, Gco4d, Gco4s Gco44s, Gdo4, Gdo44
Features
Pre-Purge 5 Sec; Intrapurge 5 Sec; Ignition Time 7 Sec; Electrode
Fits Brand
Vulcan
Size
1/4 in
Type
Push-On Quick Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-356589-00002
Zoro #
G002263684
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4 in
Length
6 in
Height
4 in
Width
4 in

Details

Item
Ignition Module
For Use With
Vulcan Oven Gco4c, Gco4d, Gco4s Gco44s, Gdo4, Gdo44
Features
Pre-Purge 5 Sec; Intrapurge 5 Sec; Ignition Time 7 Sec; Electrode
Fits Brand
Vulcan
Type
Push-On Quick Connector

Description

,;With 1/4" Push-On Quick Connector;Pre-Purge 5 Sec, Intrapurge 5 Sec, Ignition Time 7 Sec.;Fenwal, 35-605912-553,; Used With 356587-1, H1132, F-309, # 44-1380 Spark Pilot;Electrode,;Vulcan Oven Gco4C, Gco4D, Gco4S Gco44S, Gdo4, Gdo44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.