Zoro Homepage

Ignition Module

  • Mfr # 00-417980-00001

  • Zoro # G902265214


product price: $278.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Model 1Gr45M, 1Gr65M, 1Gr85M, 1Grc35, 1Grc45, ;1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Ef3, Ef4, ;Ef5, G40Tb, Gr35, Gr35F, Gr45, Gr45F, Gr65, Gr65F, Gr85, ;Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, ;Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F
Fits Brand
Hobart; Vulcan
Height
2 in
Length
5.50 in
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-417980-00001
Zoro #
G902265214
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 in
Length
5.50 in
Width
4 in

Details

Item
Ignition Module
For Use With
Vulcan Model 1Gr45M, 1Gr65M, 1Gr85M, 1Grc35, 1Grc45, ;1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Ef3, Ef4, ;Ef5, G40Tb, Gr35, Gr35F, Gr45, Gr45F, Gr65, Gr65F, Gr85, ;Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, ;Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F
Fits Brand
Hobart; Vulcan
Voltage
24 V

Description

Ignition Control Module 24V, F429, Ca-145, # 441283;Honeywell S8600H3002, (F429 Same As F424);Honeywell Ignition Box,, 1 Mv, 2 Mv/Pv, 3 Pv,; 4 Gnd(Burner), 5 24V(Gnd), 6 24V, 9 Spark, 90 Sec ;Old/Style Gray Spark Box Nla From Honeywell;New/Style Black Box W/ Spark Connection On Top;Groen Kettle, Marshall Air Broiler.;For Vulcan Hart:;Nat/Lp Pilot, H501, # 51-1467;Ignition Cable, Vul419359 (Non-Stock);Vulcan Model 1Gr45M, 1Gr65M, 1Gr85M, 1Grc35, 1Grc45,;1Grc65,1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Ef3, Ef4,;Ef5, G40Tb, Gr35,Gr35F, Gr45, Gr45F, Gr65, Gr65F, Gr85,;Gr85F, Grc35F,Grc45F, Grc65F, Grc85F, Grd35F, Grd45F,;Grd65F, Grd85F,Grs35F, Grs45F, Grs65F, Grs85F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.