Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Module

  • Mfr # 1000V9-170

  • Zoro # G702332154


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Baxter
Width
4 in
Length
6 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000V9-170
Zoro #
G702332154
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
6 in
Height
2 in

Details

Item
Ignition Module
Fits Brand
Baxter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.