Zoro Homepage

Ignition Module 24/120

  • Mfr # 913099-2

  • Zoro # G102261221


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Height
2-3/8 in
Voltage
24/120 V
Length
8.25 in
Width
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913099-2
Zoro #
G102261221
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2-3/8 in
Length
8.25 in
Width
3.50 in

Details

Item
Ignition Module
Fits Brand
Hobart
Voltage
24/120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.