Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Wire

  • Mfr # 00-423813-00002

  • Zoro # G902255741


product price: $42.15
/ea

Key Features

For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d
Features
24 in Wire with 1/4 in F Push-Ons X 1/4 in F Push-Ons
Fits Brand
Vulcan
Type
Push-On
Height
4.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-423813-00002
Zoro #
G902255741
UPC #
-
Country of Origin
United States

Dimensions

Height
4.30 in
Width
1.70 in
Length
2.70 in

Details

Item
Ignition Wire
For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d
Features
24 in Wire with 1/4 in F Push-Ons X 1/4 in F Push-Ons
Fits Brand
Vulcan
Type
Push-On

Description

, 24" Wire With 1/4" F Push-Ons X ;1/4" F Push-Ons.;For 36" Use # 38-1396;For 50" Use # 38-1365;Vulcan Oven Sg4C, Sg4D, Sg6C, Sg6D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.