
Ignition Wire
Mfr # 00-857210-00005
Zoro # G202254567
product price: $30.75
/eaKey Features
For Use With
Middleby Marshall Oven Ps310, Ps360, Series: Ps200
Features
35 in 250 C Awm; 1/4 in F Insulated Push-On X Spark Plug; Straight Boot
Fits Brand
Middleby Marshall; Vulcan
Width
3.50 in
Type
Push-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-857210-00005
Zoro #
G202254567
UPC #
-
Country of Origin
United States
Dimensions
Width
3.50 in
Length
4.50 in
Height
1 in
Details
Item
Ignition Spark Wire
For Use With
Middleby Marshall Oven Ps310, Ps360, Series: Ps200
Features
35 in 250 C Awm; 1/4 in F Insulated Push-On X Spark Plug; Straight Boot
Fits Brand
Middleby Marshall; Vulcan
Type
Push-On
Voltage
25k VDC
Description
Ignition Spark Wire;35" 250C Awm, 1/4" F Insulated Push-On X Spark Plug;-Straight Boot, 25Kvdc;Used On Pilot H1205, M-238, # 51-1335 And;Ignition Module F393, Ca-246, # 44-1250;Middleby Marshall Oven Ps310, Ps360, Series: Ps200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.