Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignitor - Lh

  • Mfr # 414805-00001

  • Zoro # G602332155


product price: $74.59
/ea

Key Features

Fits Brand
Hobart
Type
Left Hand
Width
2 in
Length
7.50 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414805-00001
Zoro #
G602332155
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
7.50 in
Height
1 in

Details

Item
Ignitor
Fits Brand
Hobart
Type
Left Hand

Description

58"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.