Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Index Screw-10-24 X 3/4 Phil Oval Hs Ms 18-8 Ss

  • Mfr # SC-023-10

  • Zoro # G002253050


product price: $0.51
/ea
Sold in multiples of 19 for $9.69

Key Features

For Use With
Hobart Slicer 512, 1612, 1712, 1812, 1912, and E Series, (Ml-104029, Ml-104030, Ml-104031)
Fits Brand
Hobart
Length
0.75 in
Width
0.25 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-023-10
Zoro #
G002253050
UPC #
-
Country of Origin
United States

Dimensions

Length
0.75 in
Width
0.25 in
Height
0.25 in

Details

Item
Index Screw
For Use With
Hobart Slicer 512, 1612, 1712, 1812, 1912, and E Series, (Ml-104029, Ml-104030, Ml-104031)
Fits Brand
Hobart

Description

Index Knob Screw, 10-24 X 3/4";Hobart Slicer 512, 1612, 1712, 1812, 1912, & E Series,;(Ml-104029, Ml-104030, Ml-104031)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.