
Indicator Knob
Mfr # 00-824277
Zoro # G702322391
product price: $97.75
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Grill Series: 900A, Heg, Mgg-A, Rtsg; Wolf Griddle Agt
Features
0.187 in Mount
Fits Brand
Vulcan; Wolf
Type
Flat Down
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-824277
Zoro #
G702322391
UPC #
-
Country of Origin
United States
Dimensions
Height
1-1/8 in
Length
2.50 in
Width
2.50 in
Details
Item
Indicator Knob
For Use With
Vulcan Grill Series: 900A, Heg, Mgg-A, Rtsg; Wolf Griddle Agt
Features
0.187 in Mount
Fits Brand
Vulcan; Wolf
Type
Flat Down
Material
Aluminum
Color
Black
Description
Knob, Black & Aluminum T'Stat Indicator ;[ 2-1/2" Dia ] [ Pointer] [Mount .187"] [Flat Down ] ;Vulcan;Grill Series: 900A, Heg, Mgg-A, Rtsg;Wolf;Griddle Agt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.