Zoro Homepage

Indicator Knob

  • Mfr # 417030-1

  • Zoro # G202324871


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Features
3/16 in D-Stem
Fits Brand
Hobart
Height
1 in
Type
Flat Down
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417030-1
Zoro #
G202324871
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
2 in
Width
2 in

Details

Item
Indicator Knob
Features
3/16 in D-Stem
Fits Brand
Hobart
Type
Flat Down

Description

2" Dia, 3/16" D-Stem Flat Flat Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.