Zoro Homepage

Infinite Heat Switch

  • Mfr # 411503G1

  • Zoro # G402250321


product price: $150.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Hart Oven Series: Et and Sg Where Applicable
Features
22.5 % at Low Setting; Infinite; 5 Terminals; 1/4 in Tab; N.O. Contacts; Rotary; 0.187 in Flat Down
Fits Brand
Hobart; Vulcan
Amps
15 A
Height
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411503G1
Zoro #
G402250321
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.50 in
Length
2 in
Width
2 in

Details

Item
Infinite Heat Switch
For Use With
Vulcan Hart Oven Series: Et and Sg Where Applicable
Features
22.5 % at Low Setting; Infinite; 5 Terminals; 1/4 in Tab; N.O. Contacts; Rotary; 0.187 in Flat Down
Fits Brand
Hobart; Vulcan
Amps
15 A
Voltage
120 V
Type
Vertical Palnut Mount

Description

Verticle Palnut Mount, 22-1/2 % At Low Setting;120V/15A )( Infinite ), Terminal( 5~; 1/4" Tab~;;L1,L2(Line),P(Pilot),H1,H2(Load) )~; Contacts( N.O. )' (;Rotary )( 1-10 )~; Shaft( 1/4" Od~; 3/4" Lg~;.187" Flat Down );Vulcan Dial, Off, Very Low, Medium Low, Low, Medium,; High, A2719, # 22-1268;Gen Use Black Knob # 22-1349;2" Dia, Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts;Vulcan Hart;Oven Series: Et & Sg Where Applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.