Zoro Homepage

Infinite Switch

  • Mfr # 00-348028-00001

  • Zoro # G702255088


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Width
1.85 in
Height
1-3/4 in
Length
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-348028-00001
Zoro #
G702255088
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.85 in
Height
1-3/4 in
Length
3.2 in

Details

Item
Switch

Description

, 120V, 15 Amp, Palnut Mount, Flat Up;Merco Dial # 22-1242;Star Broiler, Hot Dog Steamer Dial# 22-1084;Star Bun & Food Warmer Dial # 22-1349;Star Knob Off-Lo-2-6-Hi # 22-1300;Eagle Metal Masters Warmer 7Qdi, 7Qt, 11Qdi, 11Qt, M1220Fw,; Lcw-120, Lcw-2-120, Tm1220Fw.;Series: 1200(Cwd,Fwd,Fwe), 1200Swd Fw (Prior To 1/90).;Hobart Model?;Merco Warmer All Overhead Type Warmers.;Star Broiler Hot Dog Broiler Series: 11C-B, 174,; 175, 175C-B (Not Cba Or Sba). ;Warmer 130Dir, 138Dir, 139Dir.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.