
Infinite Switch
Mfr # 111503-4
Zoro # G202255625
product price: $40.39
/eaKey Features
For Use With
Vulcan Range/Oven Model E24l, E36l, E48l, E60l, Vr3c, Vr4c, Vr6c, Vr7c
Features
0.187 in D Stem Flat Down; 5% Input at Low Setting
Fits Brand
Hobart; Vulcan
Amps
15 A
Type
Vertical Palnut Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111503-4
Zoro #
G202255625
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.70 in
Width
1.70 in
Height
2.30 in
Details
Item
Infinite Switch
For Use With
Vulcan Range/Oven Model E24l, E36l, E48l, E60l, Vr3c, Vr4c, Vr6c, Vr7c
Features
0.187 in D Stem Flat Down; 5% Input at Low Setting
Fits Brand
Hobart; Vulcan
Amps
15 A
Type
Vertical Palnut Mount
Voltage
240 V
Description
240V, Vert Palnut Mount, 15 Amp, .187" D Stem Flat Down,;3/4" Long, 5% Input At Low Setting;Vulcan Dial # 22-1268;Vulcan Range/ Oven Model E24L, E36L, E48L, E60L, ;Vr3C, Vr4C, Vr6C, Vr7C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.