Zoro Homepage

Infinite Switch

  • Mfr # 4115034

  • Zoro # G602255287


product price: $40.39
/ea

Key Features

For Use With
Vulcan Range/Oven Model E24l, E36l, E48l, E60l, Vr3c, Vr4c, Vr6c, Vr7c
Features
0.187 in D Stem Flat Down; 5% Input at Low Setting
Fits Brand
Hobart; Vulcan
Width
1.70 in
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4115034
Zoro #
G602255287
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.70 in
Height
2.30 in
Length
1.70 in

Details

Item
Infinite Switch
For Use With
Vulcan Range/Oven Model E24l, E36l, E48l, E60l, Vr3c, Vr4c, Vr6c, Vr7c
Features
0.187 in D Stem Flat Down; 5% Input at Low Setting
Fits Brand
Hobart; Vulcan
Amps
15 A
Voltage
240 V
Type
Vertical Palnut Mount

Description

240V, Vert Palnut Mount, 15 Amp, .187" D Stem Flat Down,;3/4" Long, 5% Input At Low Setting;Vulcan Dial # 22-1268;Vulcan Range/ Oven Model E24L, E36L, E48L, E60L, ;Vr3C, Vr4C, Vr6C, Vr7C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.