Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlock Switch

  • Mfr # 00-087711-154-1

  • Zoro # G5507070


product price: $208.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 qt Cutter Mixer, Chopper, Chopper for Removable Pan, Cutter Mixer, Cutter Mixer Correctional
For Use With Mfr. Model Number
4732, 4732A, HCM300, HCM450, HCM450C
Fits Brand
Hobart
Height
3/4 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-087711-154-1
Zoro #
G5507070
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
3/4 in
Overall Width
3 in
Overall Depth
3 1/2 in

Details

Item
Front Panel
For Use With
30 qt Cutter Mixer, Chopper, Chopper for Removable Pan, Cutter Mixer, Cutter Mixer Correctional
For Use With Mfr. Model Number
4732, 4732A, HCM300, HCM450, HCM450C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4732, 4732A, HCM300, HCM450, HCM450C
Compatible Manufacturer Model Number
4732, 4732A, HCM300, HCM450, HCM450C
Compatible Manufacturer Part Number
4732, 4732A, HCM300, HCM450, HCM450C
Compatible with Mfr. Model No.
4732, 4732A, HCM300, HCM450, HCM450C
For Use with Mfr Model Number
4732, 4732A, HCM300, HCM450, HCM450C
Compatible with Manufacturer Model No.
4732, 4732A, HCM300, HCM450, HCM450C
Compatible Pump Manufacturer Part Number
4732, 4732A, HCM300, HCM450, HCM450C
Compatible Mfr. Model Number
4732, 4732A, HCM300, HCM450, HCM450C

Description

Interlock Switch, Product Type Interlock Switch, Overall Depth 3 1/2 in, Overall Height 3/4 in, Overall Width 3 in, For Use With 30 qt Cutter Mixer, Chopper, Chopper for Removable Pan, Cutter Mixer, Cutter Mixer Correctional, Compatible with Manufacturer Model Number 4732, 4732A, HCM300, HCM450, HCM450C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.