
Ir Burner 27 X 5 Steel
Mfr # 00-414754-00001
Zoro # G602240702
product price: $301.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Broiler Ir1 (Old Ir-71P), Ir2 (Old Ir-72P), Ir34b, Ir44 (Old Ir-744P)
Features
Narrow; 22-1/2 in X 5 in Top; 21-1/4 in X 3-1/2 in Burn Area
Fits Brand
Hobart; Vulcan
Height
3.50 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-414754-00001
Zoro #
G602240702
UPC #
-
Country of Origin
United States
Dimensions
Height
3.50 in
Width
5 in
Length
27 in
Details
Item
Burner
For Use With
Vulcan Broiler Ir1 (Old Ir-71P), Ir2 (Old Ir-72P), Ir34b, Ir44 (Old Ir-744P)
Features
Narrow; 22-1/2 in X 5 in Top; 21-1/4 in X 3-1/2 in Burn Area
Fits Brand
Hobart; Vulcan
Material
Steel
Type
Infra-Red
Description
Infrared Burner, New Style, Narrow,;[ 27" X 5" Od ] Steel, 22-1/2" X 5" Top,;21-1/4" X 3-1/2" Burn Area,;Vulcan Broiler Ir1 (Old Ir-71P), Ir2 (Old Ir-72P), Ir34B,;Ir44 (Old Ir-744P).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.