Zoro Homepage

J Hook 2-1/4"

  • Mfr # 417366-1

  • Zoro # G902230816


product price: $10.39
/ea

Key Features

For Use With
Vulcan Oven 12 Open Top, 148L, 148Lc, 160L, 160Lc, 24;Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, Eg60, Mg12
Fits Brand
Hobart; Vulcan
Width
0.75 in
Height
2.25 in
Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417366-1
Zoro #
G902230816
UPC #
-
Country of Origin
United States

Dimensions

Width
0.75 in
Height
2.25 in
Length
2.25 in

Details

Item
J Hook
For Use With
Vulcan Oven 12 Open Top, 148L, 148Lc, 160L, 160Lc, 24;Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, Eg60, Mg12
Fits Brand
Hobart; Vulcan
Type
Threaded

Description

"J" Bolt, Threaded, 2-1/4" X 1/4-20;Vulcan Oven 12 Open Top, 148L, 148Lc, 160L, 160Lc, 24;Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36L, 36Lc,;481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Eg160, Eg24, Eg260,;Eg36, Eg60, Mg12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.