
Kason - 10172B00006 Latch With Strike
Mfr # 00-353721-00001
Zoro # G602227864
product price: $80.49
/ea
Free Shipping & Returns
Key Features
For Use With
2824, 9175, 172 Carter Hoffmann Cabinet; Vulcan Wells Oven M4200, Oc2Hg
Features
Curved Handle; No Lock; 4-5/8 in Inside Screw Centers; 5-1/4 in Outside Screw Centers
Fits Brand
Carter Hoffmann; Vulcan
Height
1 in
Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-353721-00001
Zoro #
G602227864
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Width
2.25 in
Length
11 in
Details
Item
Latch with Strike
For Use With
2824, 9175, 172 Carter Hoffmann Cabinet; Vulcan Wells Oven M4200, Oc2Hg
Features
Curved Handle; No Lock; 4-5/8 in Inside Screw Centers; 5-1/4 in Outside Screw Centers
Fits Brand
Carter Hoffmann; Vulcan
Type
Magnetic
Description
Magnetic Latch;Latch Is Magnetic/Mechanical Which Has A Roller Latch That;Locks Onto The Strike And Has A Magnetic Bar.;Curved Handle, No Lock;Length 10-1/2";Width 1";Inside Screw Centers 4-5/8";Outside Screw Centers 5-1/4";For Series: 2824, 9175, 172;Carter Hoffmann Cabinet;Vulcan;Wells Oven M4200, Oc2Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.