Zoro Homepage

Kason - 10172B00006 Latch With Strike

  • Mfr # 00-415952-000G1

  • Zoro # G802228098


product price: $80.49
/ea
Free Shipping & Returns

Key Features

For Use With
2824, 9175, 172 Carter Hoffmann Cabinet; Vulcan Wells Oven M4200, Oc2Hg
Features
Curved Handle; No Lock; 4-5/8 in Inside Screw Centers; 5-1/4 in Outside Screw Centers
Fits Brand
Carter Hoffmann; Hobart; Vulcan
Type
Magnetic
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-415952-000G1
Zoro #
G802228098
UPC #
-
Country of Origin
United States

Dimensions

Width
2.25 in
Length
11 in
Height
1 in

Details

Item
Latch with Strike
For Use With
2824, 9175, 172 Carter Hoffmann Cabinet; Vulcan Wells Oven M4200, Oc2Hg
Features
Curved Handle; No Lock; 4-5/8 in Inside Screw Centers; 5-1/4 in Outside Screw Centers
Fits Brand
Carter Hoffmann; Hobart; Vulcan
Type
Magnetic

Description

Magnetic Latch;Latch Is Magnetic/Mechanical Which Has A Roller Latch That;Locks Onto The Strike And Has A Magnetic Bar.;Curved Handle, No Lock;Length 10-1/2";Width 1";Inside Screw Centers 4-5/8";Outside Screw Centers 5-1/4";For Series: 2824, 9175, 172;Carter Hoffmann Cabinet;Vulcan;Wells Oven M4200, Oc2Hg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.