Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kason - 10174Bc0004 Latch

  • Mfr # 265886-00001

  • Zoro # G502213370


product price: $68.19
/ea

Key Features

Features
4 5/8 in Screw Centers; Offset Handle
Fits Brand
Hobart
Width
2.50 in
Length
10.75 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265886-00001
Zoro #
G502213370
UPC #
-
Country of Origin
United States

Dimensions

Width
2.50 in
Length
10.75 in
Height
2 in

Details

Item
Latch
Features
4 5/8 in Screw Centers; Offset Handle
Fits Brand
Hobart
Includes
Cylinder Lock
Finish
Chrome-Plated

Description

Length: 10 1/2" Overall | 267 Mm Overall ;Includes: Cylinder Lock ;Plating: Chrome-Plated ;Screw Centers: 4 5/8" | 5/8" | 117 Mm | 16 Mm ;Offset: Handle .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.