Zoro Homepage

Kason - 11245000028 Hinge

  • Mfr # 00-430900-001-5

  • Zoro # G802231722


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Features
Strap has a Plastic Cam Rise Stem; Casted on Strap and Flange; Flush; No Offset
Fits Brand
Vulcan
Type
Reversible Cam Rise Lift Off
Material
Die Cast Zinc
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-430900-001-5
Zoro #
G802231722
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Width
3 in
Length
10 in

Details

Item
Hinge
Features
Strap has a Plastic Cam Rise Stem; Casted on Strap and Flange; Flush; No Offset
Fits Brand
Vulcan
Type
Reversible Cam Rise Lift Off
Material
Die Cast Zinc
Finish
Chrome-Plated

Description

Reversible Cam Rise Lift Off Hinge, ;Die Cast Zinc With A Polished Chrome Finish;10-1/16" Long Od. X 5-1/2" Wide Od.;Strap Has A Plastic Cam Rise Stem In It Which Goes Into The;Flange., Number "1245" Is Casted On Strap & Flange.; Flush, No Offset.;To Reverse Remove Cap And Push Out Cam, Replace Cam;On Other Side Of Strap And Replace Cap. ;For Replacement Cam Kit Order #28-2410;Norlake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.