Zoro Homepage

Kettle Faucet , 1-1/2" Draw Off Valve

  • Mfr # 836955

  • Zoro # G702304885


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Width
2.50 in
Fits Brand
Hobart
Valve Type
1-1/2 in Draw Off
Length (In.)
4 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836955
Zoro #
G702304885
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.50 in
Length (In.)
4 in
Height
7 in

Details

Item
Kettle Faucet
Fits Brand
Hobart
Valve Type
1-1/2 in Draw Off

Description

1-1/2" Ss Draw-Off Valve, Must Be Brazed Onto Kettle.;Product Change:;May Come With Stainless Handle Or Black Plastic Handle;Depending On Supplier Availability.;Cleveland Kettle;Groen Kettle Series: Ae, Ah, Cah, Cdc, D,D2, Dah, Dcae,;Dcee, Dee, Dh, Dl, Dt, Dta, Ee, Em, Ft, Gpt, Gt, Hh, Pt.;Legion Kettle;Market Forge Kettle;Southbend Kettle;Vulcan Kettle Series: Vd(L,Lt,Ms,Mt,P,Pt,Ws,Wt),E(L,Lt,P).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.