Zoro Homepage

Key

  • Mfr # 00-109070-00002

  • Zoro # G4849472


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

For Use With
20 qt Mixer, A120 12 qt Mixer, Chopper, Chopper for Removable Pan, Meat Grinder, Mixer, Mixer Timedepoxy Enamel, Mixer Grinder
For Use With Mfr. Model Number
4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660
Fits Brand
Hobart
Height
1 in
Overall Depth
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-109070-00002
Zoro #
G4849472
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Overall Depth
3 3/4 in
Overall Width
2 3/4 in

Details

Item
Key
For Use With
20 qt Mixer, A120 12 qt Mixer, Chopper, Chopper for Removable Pan, Meat Grinder, Mixer, Mixer Timedepoxy Enamel, Mixer Grinder
For Use With Mfr. Model Number
4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660
Compatible Manufacturer Model Number
4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660
Compatible Manufacturer Part Number
4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660
Compatible with Mfr. Model No.
4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660
For Use with Mfr Model Number
4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660
Compatible with Manufacturer Model No.
4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660
Compatible Pump Manufacturer Part Number
4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660
Compatible Mfr. Model Number
4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660

Description

Key, Product Type Key, Overall Depth 3 3/4 in, Overall Height 1 in, Overall Width 2 3/4 in, For Use With 20 qt Mixer, A120 12 qt Mixer, Chopper, Chopper for Removable Pan, Meat Grinder, Mixer, Mixer Timedepoxy Enamel, Mixer Grinder, Compatible with Manufacturer Model Number 4056, 4146, 4152, 4156, 4166, 4266, 4356A, 4632, 4732, 4732A, 4822, A120, A200, A200C, P660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.