Zoro Homepage

Key No 1008 Woodruff

  • Mfr # KW-004-01

  • Zoro # G8425183


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
4 in
Length
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW-004-01
Zoro #
G8425183
UPC #
-
Country of Origin
United States

Dimensions

Height
0.6 in
Width
4 in
Length
8.6 in

Details

Item
Woodruff Key

Description

Key #1008 Woodruff. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.