Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyway - Lower Shaft

  • Mfr # 109070-9

  • Zoro # G002289387


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Fits Brand
Hobart
Type
Lower Shaft
Width
0.25 in
Height
0.25 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109070-9
Zoro #
G002289387
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Height
0.25 in
Length
1.25 in

Details

Item
Keyway
Fits Brand
Hobart
Type
Lower Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.