Kit, Clutch Gear And Sleeve, No 00-913102-00350

  • Mfr # 00-913102-00350

  • Zoro # G208537909


product price:  $1,745.99
/ea
Free Shipping & Returns

Key Features

Length
4.7 in
Width
3.3 in
Weight
1.51 lbs
Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-913102-00350
Zoro #
G208537909
UPC #
-
Country of Origin
United States

Dimensions

Length
4.7 in
Width
3.3 in
Height
2.3 in

Details

Weight
1.51 lbs

Description

Hobart 00-913102-00350. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.