Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Knife 3/4

  • Mfr # 00-477795

  • Zoro # G109533611


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Length
17.1 in
Width
10.9 in
Height
5-12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-477795
Zoro #
G109533611
UPC #
-
Country of Origin
Sweden

Dimensions

Length
17.1 in
Width
10.9 in
Height
5-12 in

Details

Item
Knife Kit

Description

Hobart 00-477795. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.