Kit, Trans Pinion Shaft, No 00-913102-00374

  • Mfr # 00-913102-00374

  • Zoro # G408537891


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Width
6.95 in
Height
5.65 in
Length
9.5 in
Weight
4.12 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-913102-00374
Zoro #
G408537891
UPC #
-
Country of Origin
United States

Dimensions

Width
6.95 in
Height
5.65 in
Length
9.5 in

Details

Weight
4.12 lbs

Description

Hobart 00-913102-00374. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.