Kit, Trans Worm Drv Shaft, No 00-913102-00379

  • Mfr # 00-913102-00379

  • Zoro # G808538016


product price:  $1,691.99
/ea
Free Shipping & Returns

Key Features

Length
16.55 in
Height
4-12 in
Width
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-913102-00379
Zoro #
G808538016
UPC #
-
Country of Origin
United States

Dimensions

Length
16.55 in
Height
4-12 in
Width
5.1 in

Details

Item
Worm Drive Shaft Kit

Description

Hobart 00-913102-00379. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.