Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife

  • Mfr # 01-404575-00693

  • Zoro # G302273772


product price: $43.95
/ea

Key Features

Features
22 High Points on Cerated Blade; #8-32 Threaded Stud
Fits Brand
Berkel
Height
13 in
Width
0.20 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-404575-00693
Zoro #
G302273772
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Width
0.20 in
Length
2 in

Details

Item
Knife
Features
22 High Points on Cerated Blade; #8-32 Threaded Stud
Fits Brand
Berkel
Material
Carbon Steel

Description

Carbon Steel, Has 22 High Points On Cerated Blade, 11-1/2";Overall, 10-3/4" Blade Only. Has Threaded Stud8-32) On One;End & Bushing In The Other End.;Berkel Mb Retaing Nut Part # 3375-00990 For Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.