Zoro Homepage

KNIFE (#22) for Hobart - Part# C121144

  • Mfr # C121144

  • Zoro # G103552731


product price: $42.75
/ea

Key Features

For Use With
Alfa International Ml-16225-Z, Vs-12Dh; Alfa International 4322, 4722, 4822, 622; Hobart Corp 4822; Hobart Mixer/Prep 4822
Features
22 High Points on Cerated Blade
Fits Brand
Alfa International; Hobart
Height
0.50 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C121144
Zoro #
G103552731
UPC #
-
Country of Origin
Denmark

Dimensions

Height
0.50 in
Width
3 in
Length
3 in

Details

Item
Knife
For Use With
Alfa International Ml-16225-Z, Vs-12Dh; Alfa International 4322, 4722, 4822, 622; Hobart Corp 4822; Hobart Mixer/Prep 4822
Features
22 High Points on Cerated Blade
Fits Brand
Alfa International; Hobart
Material
Steel

Description

KNIFE;INSIDE DIAMETER: 1/2", 13 MM;MATERIAL(S): STEEL;WEIGHT: 0.19 LB;ALFA INTERNATIONAL ML-16225-Z, VS-12DH;ALFA INTERNATIONAL 4322, 4722, 4822, 622;HOBART CORP 4822;HOBART MIXER/PREP 4822

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.