Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Fine Cut

  • Mfr # 00-274318

  • Zoro # G5513057


product price: $200.99
/ea
Free Shipping & Returns

Key Features

For Use With
Combi Food Processor, Combination Cuttermixer, Cuttermixer WSST Bowl & Knife, Food Processor
For Use With Mfr. Model Number
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34
Fits Brand
Hobart
Height
1/2 in
Compatible with Manufacturer Model Number
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-274318
Zoro #
G5513057
UPC #
-
Country of Origin
Sweden

Dimensions

Height
1/2 in
Overall Depth
7 1/4 in
Overall Width
4 in

Details

Item
Crescent-Shaped Spring Washer
For Use With
Combi Food Processor, Combination Cuttermixer, Cuttermixer WSST Bowl & Knife, Food Processor
For Use With Mfr. Model Number
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34
Fits Brand
Hobart
Compatible with Manufacturer Model Number
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34
Compatible Manufacturer Model Number
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34
Compatible Manufacturer Part Number
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34
Compatible with Mfr. Model No.
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34
For Use with Mfr Model Number
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34
Compatible with Manufacturer Model No.
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34
Compatible Pump Manufacturer Part Number
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34
Compatible Mfr. Model Number
B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34

Description

Locking Handle Assembly, Product Type Fine Cut Knife, Overall Depth 7 1/4 in, Overall Height 1/2 in, Overall Width 4 in, For Use With Combi Food Processor, Combination Cuttermixer, Cuttermixer WSST Bowl & Knife, Food Processor, Compatible with Manufacturer Model Number B32, C32, CC34, FP100, FP100C, FP150, FP150C, FP200, FP250, HCC34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.