
Knife, Grinder - #10/12
Mfr # 00-E-290339
Zoro # G602245080
product price: $8.85
/eaKey Features
Overall Length
1.70 in
Height
0.50 in
Width
1.70 in
Size
#10/12
Fits Brand
Hobart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-E-290339
Zoro #
G602245080
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.70 in
Height
0.50 in
Width
1.70 in
Size
#10/12
Details
Item
Grinder Knife
Fits Brand
Hobart
Description
#10/12 Grinder Knife, Hole .1/2" (12.7Mm);Replacement Parts For #10 & #12;Grinder Plate, 1/8", # 26-4053;Grinder Plate, 3/16", # 26-4054;Grinder Plate, 1/4", # 26-4055;Grinder Plate 3/8", # 26-4056;Grinder Plate 1/2", # 26-4057;Grinder Knife, # 26-3752;Stuffing Tubes, Hub Size 12;1/2" # 26-3675;3/4" # 26-3676
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.