Zoro Homepage

Knife No.12, Stay Sharp

  • Mfr # 00-290339

  • Zoro # G4816100


product price: $67.19
/ea

Key Features

For Use With
Chopper, Meat Grinder
For Use With Mfr. Model Number
4812, E222
Fits Brand
Hobart
Height
3/4 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-290339
Zoro #
G4816100
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4 in
Overall Width
3 in
Overall Depth
3 1/2 in

Details

Item
Feed Grip Assembly
For Use With
Chopper, Meat Grinder
For Use With Mfr. Model Number
4812, E222
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4812, E222
Compatible Manufacturer Model Number
4812, E222
Compatible Manufacturer Part Number
4812, E222
Compatible with Mfr. Model No.
4812, E222
For Use with Mfr Model Number
4812, E222
Compatible with Manufacturer Model No.
4812, E222
Compatible Pump Manufacturer Part Number
4812, E222
Compatible Mfr. Model Number
4812, E222

Description

Knife No.12,Stay Sharp, Product Type Knife, Overall Depth 3 1/2 in, Overall Height 3/4 in, Overall Width 3 in, For Use With Chopper, Meat Grinder, Compatible with Manufacturer Model Number 4812, E222

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.