Zoro Homepage

Knife Screw

  • Mfr # 01-400827-00074

  • Zoro # G102237080


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

For Use With
Berkel 827A
Features
5/8 in Long
Fits Brand
Berkel
Length
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-400827-00074
Zoro #
G102237080
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 in
Height
1 in
Width
1 in

Details

Item
Knife Screw
For Use With
Berkel 827A
Features
5/8 in Long
Fits Brand
Berkel

Description

5/8" Long;Berkel 827A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.