Zoro Homepage

Knife, Slicer 3000 Series

  • Mfr # 914753-00002

  • Zoro # G402298071


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Series
3000
Width
14.25 in
Length
14.25 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914753-00002
Zoro #
G402298071
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14.25 in
Length
14.25 in
Height
0.25 in

Details

Item
Slicer Knife
Fits Brand
Hobart
Series
3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.