Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob - 1-10

  • Mfr # 00-418061-00002

  • Zoro # G902351191


product price: $24.79
/ea

Key Features

Features
3/16 in D-Stem
Fits Brand
Hobart
Width
1.50 in
Height
1 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-418061-00002
Zoro #
G902351191
UPC #
-
Country of Origin
United States

Dimensions

Width
1.50 in
Height
1 in
Length
2 in

Details

Item
Knob
Features
3/16 in D-Stem
Fits Brand
Hobart
Type
Flat Left

Description

2" Dia, 1-10, 3/16" D-Stem Flat Left

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.