Zoro Homepage

Knob - 1-10

  • Mfr # 836968

  • Zoro # G402220850


product price: $39.45
/ea

Key Features

For Use With
Southbend Steamer
Features
Printed White Numbers; 3/16 in Stem
Fits Brand
Hobart; Southbend
Color
Black
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836968
Zoro #
G402220850
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Length
1 in

Details

Item
Indicator Knob
For Use With
Southbend Steamer
Features
Printed White Numbers; 3/16 in Stem
Fits Brand
Hobart; Southbend
Color
Black
Type
Flat Down
Adjustments
Off, -1 to 10

Description

Indicator Knob, Black Knob, Printed White Numbers, Off-1-10;3/16" Flat Down, 2" Dia.;Southbend Steamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.