Zoro Homepage

Knob 1-1/8 D, Pointer

  • Mfr # 18843

  • Zoro # G202222351


product price: $12.99
/ea

Key Features

For Use With
Vollrath/Idea Medalie 4, 7, 11, 2000, 2001, Ss260, Tw24; Wells Food Warmer Llch-1220, Llsc-11, Llsc-7, Llw-11, Llw-1220, Llw-4, Llw-7, Wvoc-2Hfg, Wvoc-2Hsg
Features
1/4 in Round Mount; Metal Insert
Fits Brand
Hobart; Vollrath/Idea; Wells
Height
0.75 in
Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18843
Zoro #
G202222351
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1-1/8 in
Length
1.25 in

Details

Item
Knob
For Use With
Vollrath/Idea Medalie 4, 7, 11, 2000, 2001, Ss260, Tw24; Wells Food Warmer Llch-1220, Llsc-11, Llsc-7, Llw-11, Llw-1220, Llw-4, Llw-7, Wvoc-2Hfg, Wvoc-2Hsg
Features
1/4 in Round Mount; Metal Insert
Fits Brand
Hobart; Vollrath/Idea; Wells
Type
Pointer
Includes
Set Screw

Description

Thermostat Knob, [ 1-1/8" Dia ] [ Pointer] ;[Mount 1/4" Round], Set Screw Bottom, Metal Insert,;Used On T'Stat # 46-1177;Vollrath/Idea Medalie 4,7,11,2000,2001,Ss260,Tw24;Wells Food Warmer Llch-1220, Llsc-11, Llsc-7, Llw-11,;Llw-1220, Llw-4, Llw-7, Wvoc-2Hfg, Wvoc-2Hsg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.