Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob 1-3/4 D

  • Mfr # 01-402275-00042

  • Zoro # G602218114


product price: $76.69
/ea
Free Shipping & Returns

Key Features

For Use With
Berkel Slicer 807, 808, 817, 818, 909, 919
Features
3/8"-16 Thread Mount Female
Fits Brand
Berkel
Color
Black
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-402275-00042
Zoro #
G602218114
UPC #
-
Country of Origin
United States

Dimensions

Width
1.75 in
Height
1.75 in
Length
1-5/8 in

Details

Item
Knob
For Use With
Berkel Slicer 807, 808, 817, 818, 909, 919
Features
3/8"-16 Thread Mount Female
Fits Brand
Berkel
Color
Black

Description

Meat Table Knob;Black Ball [ 1-3/4" D ] [Mount Female 3/8"-16 Thd];For Bolt Use # 26-1343;Berkel;Slicer 807, 808, 817, 818, 909, 919.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.