Zoro Homepage

Knob 2-1/4 D, Off-10-1

  • Mfr # 833220-00011

  • Zoro # G102239336


product price: $15.49
/ea

Key Features

For Use With
Atlas Warmer Wih-D, Wih-M4; Cecilware Delfield; Groen Kettle Series: Ae, Ah, Cah, Dcae, Dcee, Dh, Ee, Em, Hh, Tdb; Prince Castle Toaster 197, 297; Savory Toaster Series C-20, C-40; Seco Warmer Steam Table; Vulcan Kettle El, Es, Et
Features
White Print; 0.187 in Mount
Fits Brand
Atlas; Cecilware Delfield; Groen; Hobart; Prince Castle; Savory; Seco; Vulcan
Type
Flat Down
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833220-00011
Zoro #
G102239336
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
2.25 in
Length
2.25 in

Details

Item
Thermostat/Infinite Switch Knob
For Use With
Atlas Warmer Wih-D, Wih-M4; Cecilware Delfield; Groen Kettle Series: Ae, Ah, Cah, Dcae, Dcee, Dh, Ee, Em, Hh, Tdb; Prince Castle Toaster 197, 297; Savory Toaster Series C-20, C-40; Seco Warmer Steam Table; Vulcan Kettle El, Es, Et
Features
White Print; 0.187 in Mount
Fits Brand
Atlas; Cecilware Delfield; Groen; Hobart; Prince Castle; Savory; Seco; Vulcan
Type
Flat Down
Color
Black

Description

T'Stat/Infinite Switch Knob, Black W/White Print.;[ 2-1/4" Dia ] [ Off-10-1] [Mount .187] [ Flat Down ];Atlas Warmer Wih-D, Wih-M4.;Cecilware;Delfield;Groen Kettle Series: Ae, Ah, Cah, Dcae, Dcee, Dh, Ee, Em,;Hh, Tdb.;Prince Castle Toaster 197, 297;Savory Toaster Series C-20, C-40;Seco Warmer Steam Table Where Applicable.;Vulcan Kettle El, Es, Et

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.