Zoro Homepage

Knob 2 Dia

  • Mfr # 00-417251-00001

  • Zoro # G602220438


product price: $26.69
/ea

Key Features

For Use With
Features
0.24 in Mount; Horizontal Grip Bar
Fits Brand
Hobart; Vulcan
Width
2 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-417251-00001
Zoro #
G602220438
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
1.25 in
Length
2 in

Details

Item
Knob
For Use With
Features
0.24 in Mount; Horizontal Grip Bar
Fits Brand
Hobart; Vulcan
Material
Plastic
Color
Red
Includes
Set Screw
Type
Flat Down

Description

Red Plastic Knob [ 2" Dia ] [Mount .240"] [Position D/U],;Set Screw W/ Flat Down Is @ 9:00, Horizontal Grip Bar.;Vulcan Broiler, Grill, Range, Oven 12 Open Top, 148L,;148Lc,160L, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36;Griddle, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc,;Eg160, Eg24, Eg260, Eg36, Eg60, Gh3/72, Gh3/72C, Gh3/72S,;Gh30, Gh30C, Gh45, Gh45/72, Gh56, Gh56S, Gh6, Gh60,;Gh60/45,Gh60/72, Gh6045C, Gh60T, Gh60T/72, Gh6C, Gh6S,;Gh6T45C,Gh72, Gh72/45, Ghm3/72, Ghm30, Ghm30C, Ghm45,;Ghm45/72,Ghm6, Ghm60, Ghm60/72, Ghm60T, Ghm60T/72,;Ghm72/45,Ghx45,Ghx60, Ghx60T, Ghx72, Ghxm45, Ghxm60,;Ghxm60T,Ghxm72,Hcb040, Icm24, Icm36, Icm48, Icm60, Icm72,;Mg12,Mg24Cb,Vccb25, Vccb30, Vccb36, Vccb47, Vccb60, Vccb72,;Vccb84,Vcm-34R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.