Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob 2 Dia

  • Mfr # 417251-1

  • Zoro # G602219708


product price: $28.85
/ea

Key Features

For Use With
Vulcan Broiler, Grill, Range, Oven 12 Open Top, 148L, 148Lc, 160L, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, Eg60, Gh3/72, Gh3/72C, Gh3/72S, Gh30, Gh30C, Gh45, Gh45/72, Gh56, Gh56S, Gh6, Gh60, Gh60/45, Gh60/72, Gh6045C, Gh60T, Gh60T/72, Gh6C, Gh6S, Gh6T45C, Gh72, Gh72/45, Ghm3/72, Ghm30, Ghm30C, Ghm45, Ghm45/72, Ghm6, Ghm60, Ghm60/72, Ghm60T, Ghm60T/72, Ghm72/45, Ghx45, Ghx60, Ghx60T, Ghx72, Ghxm45, Ghxm60, Ghxm60T, Ghxm72, Hcb040, Icm24, Icm36, Icm48, Icm60, Icm72, Mg12, Mg24Cb, Vccb25, Vccb30, Vccb36, Vccb47, Vccb60, Vccb72, ;Vccb84, Vcm-34R
Features
0.24 in Mount; Horizontal Grip Bar
Fits Brand
Hobart; Vulcan
Width
2 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
417251-1
Zoro #
G602219708
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Height
1.25 in

Details

Item
Knob
For Use With
Vulcan Broiler, Grill, Range, Oven 12 Open Top, 148L, 148Lc, 160L, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, Eg60, Gh3/72, Gh3/72C, Gh3/72S, Gh30, Gh30C, Gh45, Gh45/72, Gh56, Gh56S, Gh6, Gh60, Gh60/45, Gh60/72, Gh6045C, Gh60T, Gh60T/72, Gh6C, Gh6S, Gh6T45C, Gh72, Gh72/45, Ghm3/72, Ghm30, Ghm30C, Ghm45, Ghm45/72, Ghm6, Ghm60, Ghm60/72, Ghm60T, Ghm60T/72, Ghm72/45, Ghx45, Ghx60, Ghx60T, Ghx72, Ghxm45, Ghxm60, Ghxm60T, Ghxm72, Hcb040, Icm24, Icm36, Icm48, Icm60, Icm72, Mg12, Mg24Cb, Vccb25, Vccb30, Vccb36, Vccb47, Vccb60, Vccb72, ;Vccb84, Vcm-34R
Features
0.24 in Mount; Horizontal Grip Bar
Fits Brand
Hobart; Vulcan
Includes
Set Screw
Type
Flat Down
Color
Red
Material
Plastic

Description

Red Plastic Knob [ 2" Dia ] [Mount .240"] [Position D/U],;Set Screw W/ Flat Down Is @ 9:00, Horizontal Grip Bar.;Vulcan Broiler, Grill, Range, Oven 12 Open Top, 148L,;148Lc,160L, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36;Griddle, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc,;Eg160, Eg24, Eg260, Eg36, Eg60, Gh3/72, Gh3/72C, Gh3/72S,;Gh30, Gh30C, Gh45, Gh45/72, Gh56, Gh56S, Gh6, Gh60,;Gh60/45,Gh60/72, Gh6045C, Gh60T, Gh60T/72, Gh6C, Gh6S,;Gh6T45C,Gh72, Gh72/45, Ghm3/72, Ghm30, Ghm30C, Ghm45,;Ghm45/72,Ghm6, Ghm60, Ghm60/72, Ghm60T, Ghm60T/72,;Ghm72/45,Ghx45,Ghx60, Ghx60T, Ghx72, Ghxm45, Ghxm60,;Ghxm60T,Ghxm72,Hcb040, Icm24, Icm36, Icm48, Icm60, Icm72,;Mg12,Mg24Cb,Vccb25, Vccb30, Vccb36, Vccb47, Vccb60, Vccb72,;Vccb84,Vcm-34R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.