Zoro Homepage

Knob Kit

  • Mfr # 00-913102-00241

  • Zoro # G402342675


product price: $60.19
/ea

Key Features

Fits Brand
Vulcan
Width
2.25 in
Length
2.25 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-913102-00241
Zoro #
G402342675
UPC #
-
Country of Origin
United States

Dimensions

Width
2.25 in
Length
2.25 in
Height
1.25 in

Details

Item
Knob Kit
Fits Brand
Vulcan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.