
Knob - Red, W/Set Screw
Mfr # 719256-12
Zoro # G902232230
product price: $15.55
/eaKey Features
Features
0.240 in Mount; Horizontal Grip
Fits Brand
Hobart; Vulcan
Length
2.50 in
Color
Red
Includes
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719256-12
Zoro #
G902232230
UPC #
-
Country of Origin
China
Dimensions
Length
2.50 in
Width
2.50 in
Height
1.50 in
Details
Item
Knob
Features
0.240 in Mount; Horizontal Grip
Fits Brand
Hobart; Vulcan
Color
Red
Includes
Set Screw
Type
Flat Down
Description
Burner Valve Knob, Dark Maroon ( Oem Calls It Red );Set Screw Left, .240" Mount, D-Stem Flat Down.;Horizontal Grip;For Red Knob Use #22-1568 ( Actually A Lighter Maroon );Vulcan Hart
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.