Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob - Tray Assembly

  • Mfr # 477534

  • Zoro # G002225934


product price: $27.29
/ea

Key Features

For Use With
Hobart 2612, 2712, 2812, 2912
Fits Brand
Hobart
Length
3.50 in
Width
1.50 in
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477534
Zoro #
G002225934
UPC #
-
Country of Origin
United States

Dimensions

Length
3.50 in
Width
1.50 in
Height
1.50 in

Details

Item
Knob
For Use With
Hobart 2612, 2712, 2812, 2912
Fits Brand
Hobart
Type
Tray Assembly

Description

Hobart 2612, 2712, 2812, 2912

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.