Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Lp

  • Mfr # 4217279

  • Zoro # G102347062


product price: $0.96
/ea
Sold in multiples of 9 for $8.64

Key Features

Fits Brand
Hobart
Width
1.25 in
Length
2.75 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4217279
Zoro #
G102347062
UPC #
-
Country of Origin
United States

Dimensions

Width
1.25 in
Length
2.75 in
Height
0.25 in

Details

Item
Label LP
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.