
Leg 4H 3/8-16
Mfr # 825172-50
Zoro # G702257532
product price: $20.15
/eaKey Features
For Use With
American Permanent Ware Toaster, Toaster K-1000B, M-78, M-83, M-83D, M-88(E, Ed, W, Wd); Vulcan Broiler Cheesemelters: 1024, 1036, 1048
Features
3/8"-16 Stud
Fits Brand
American Permanent Ware; Hobart
Material
Plastic
Type
Foot Round Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825172-50
Zoro #
G702257532
UPC #
-
Country of Origin
United States
Dimensions
Width
1.50 in
Length
4.50 in
Height
4.50 in
Details
Item
Leg
For Use With
American Permanent Ware Toaster, Toaster K-1000B, M-78, M-83, M-83D, M-88(E, Ed, W, Wd); Vulcan Broiler Cheesemelters: 1024, 1036, 1048
Features
3/8"-16 Stud
Fits Brand
American Permanent Ware; Hobart
Material
Plastic
Type
Foot Round Flange
Finish
Chrome-Plated
Description
Leg [ Stud 3/8-16 ] [ Chrome Finish ] [Material Plastic]; ; [ Type Foot Round Flange ] , Adj: 4" To 5.5" ;[ General Use Yes ];American Permanent Ware Toaster;Toaster K-1000B, M-78, M-83, M-83D, M-88(E,Ed,W,Wd).;Vulcan Broiler Cheesemelters: 1024, 1036, 1048.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.